Shop All Pressure Washer Parts
X-Jet
Proportioner Red
Mfr # XPP-RED
Zoro # G207697024
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 0.25 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XPP-RED
- Zoro # G207697024
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height | 0.25 in |
Width | 0.25 in |
Length | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLEN MFG. Hitch-N'-Plow Non-PTO Driven 3-point Tractor Implement (80119995)
- A & I PRODUCTS Micro-Rib V-Belt (39.0") 17" x4" x1" (A-390J8)
- BAYOU CLASSIC Orifice Connector Brass (5235)
- PLANO Prolatch Thin Stowaway 3600 Series (2360100)
- X-JET Proportioner Pack (XPP-Pack)
- X-JET Proportioner Black (XPP-BLACK)
- X-JET Proportioner Gray (XPP-GREY)
- X-JET Original Injection 13 Orifice (OR13)
- X-JET Proportioner Tan (XPP-TAN)
- X-JET Proportioner Orange (XPP-ORANGE)
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- X-Jet Pressure Washer Parts