Shop All Pressure Washer Parts
X-Jet
Proportioner Gray
Mfr # XPP-GREY
Zoro # G507696963
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Height 0.25 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XPP-GREY
- Zoro # G507696963
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 0.5 in |
Height | 0.25 in |
Width | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Dfl 30 Deck (731-10267)
- MTD Screw-Hxacrnwsh M6- (710-06133)
- INTRUDER Snap Trap For Mice , 2PK (16000)
- TIDY CATS Litter Cat 24/7 Scoop Jug 14Lb (7023011614)
- X-JET Proportioner Pack (XPP-Pack)
- X-JET Original Injection 13 Orifice (OR13)
- X-JET Proportioner Orange (XPP-ORANGE)
- X-JET Proportioner Tan (XPP-TAN)
- X-JET Proportioner Purple (XPP-PURPLE)
- X-JET Pail System Shaft Only (XPSS)
- APACHE PW Gun, Metric, 4000 PSI (99023741)
- X-Jet Pressure Washer Parts