X-Jet

Proportioner Black


original price: $3.15
9% off
new price: $2.85
/ea
Sold in multiples of 3 for $8.55

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 0.25 in
  • Height 0.25 in
  • Length 0.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.25 in
Height 0.25 in
Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.