Shop All Pressure Washer Nozzles
X-Jet
Original Injection 13 Nozzle
Mfr # XJET-13K
Zoro # G407696698
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25 in
- Max. Siphon Height 4.75 in
- Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XJET-13K
- Zoro # G407696698
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Length | 12.25 in |
Max. Siphon Height | 4.75 in |
Width | 12.25 in |
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Hydraulic Log Splitter, Portable, 7 t (90720)
- JACKS IMPORTS Apple Pelham Bit with Stainless Steel Rings 5-1/2" (212511P-5-1/2)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5367V)
- AFTERMARKET S.72184 Filter, Engine Oil (T19044)
- X-JET Original Injection 7 Nozzle (XJET-07K)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- X-JET M5 Replacement Variable Nozzle (XM5RVN)
- X-JET M5DS Twist Injection Nozzle 60 Foot Range (M5DS Kit 7-12)
- X-JET M5 Injection Nozzle 7 (XJETM5-07K)
- X-JET M5 Injection Nozzle 16 (XJETM5-16K)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0004)
- X-Jet Pressure Washer Nozzles