Shop All Pressure Washer Nozzles
X-Jet
M5DS Twist Injection Nozzle 60 Foot Range
Mfr # M5DS Kit 7-12
Zoro # G107696684
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Siphon Height 1.75 in
- Length 7.5 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # M5DS Kit 7-12
- Zoro # G107696684
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 1.75 in |
Length | 7.5 in |
Width | 3.5 in |
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- ICE-BRIX Ice-Brix™ Cold Packs, 8" x 6" x 1-1/4", White, 12/Case (IB24BPD)
- DB ELECTRICAL NEW Thermostat for Kubota Tractor - 19434-73014 (1906-6200)
- MTD Charger-48V 650W C (725-07253)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- X-JET Original Injection 13 Nozzle (XJET-13K)
- X-JET Original Injection 16 Nozzle (XJET-16K)
- X-JET M5 Injection Nozzle 16 (XJETM5-16K)
- X-JET M5 Injection Nozzle 13 (XJETM5-13K)
- A.R. NORTH AMERICA Turbo Nozzle (ROTOJET400-08)
- X-Jet Pressure Washer Nozzles