Shop All Pressure Washer Nozzles
X-Jet
M5DS Twist Injection Nozzle 40 Foot Range
Mfr # M5DS Kit 2-3
Zoro # G007696685
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in
- Max. Siphon Height 1.75 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # M5DS Kit 2-3
- Zoro # G007696685
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Length | 7.5 in |
Max. Siphon Height | 1.75 in |
Width | 3.5 in |
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics ILL70CBAWNFS Opti-Brite LED Awning Lights - Low Profile 11" (ILL70CBAWNFS)
- UNDERHILL Solid Metal Industrial Water Nozzle (A-BA107 FM)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- MTD Handle-Upper Snow (749-04459-0637)
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- X-JET Original Injection 7 Nozzle (XJET-07K)
- X-JET M5 Injection Nozzle 7 (XJETM5-07K)
- X-JET M5 Injection Nozzle 16 (XJETM5-16K)
- X-JET M5 Injection Nozzle 13 (XJETM5-13K)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15045)
- X-Jet Pressure Washer Nozzles