Shop All Pressure Washer Hoses
X-Jet
Hose Barb 38 Inch x 18 Inch
Mfr # XSHB
Zoro # G707696695
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XSHB
- Zoro # G707696695
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 1.5 in |
Width | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Spa Rotating Therapy Mass Jet Assembly - Gray (WW2129177)
- PANACEA PRODUCTSRP GT 2GAL Galv WTR Can (84884TV)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- LOGO BRANDS TX Tech Quad Chair (220-13Q)
- X-JET Hose Assembly (XHA)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3425 Rubber Hot & Cold Water G (BSAL3425)
- CONTINENTAL Pressure Washer Hose, 2 ft, XNBR (FR3K038-02-QC)
- X-Jet Pressure Washer Hoses