Shop All Disposable Gloves
X Factor Scientific
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, XL, 100 PK, Blue
Mfr # N2S-E-4
Zoro # G209987598
product price: $10.39
/pk 100, $0.10/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X Factor Scientific
- MFR # N2S-E-4
- Zoro # G209987598
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 8 in. |
Height | 6 in. |
Width | 10 in. |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Yes |
Latex-Free | Yes |
Powdered/Powder-Free | Yes |
Latex Content | Latex Free |
Thickness | 4 Mils |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Cleaning, cooking, medical |
Special Features | Food Safe |
Glove Hand Style | Ambidextrous |
Description
- •100% Nitrile
- •No Allergies or Irritation - Latex-Free, Powder-Free, Ambidextrous Gloves
- •Medical Grade - Premium Professional Quality Certified Medical Examination Glove
- •X Factor Scientific - Blue Examination Gloves with finger texturing for better grip, measuring 9.5 inches from fingertip to glove cuff
- •Wide range of applications - Suitable for Physicians, Dentists, Health Care, Emergency Services, Law Enforcement, Food Processing, Food Services and many industrial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- X Factor Scientific Gloves & Hand Protection