Shop All Disposable Gloves
X Factor Scientific
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue
Mfr # N2S-E-4
Zoro # G609987587
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X Factor Scientific
- MFR # N2S-E-4
- Zoro # G609987587
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 8 in. |
Width | 10 in. |
Height | 6 in. |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Yes |
Latex-Free | Yes |
Powdered/Powder-Free | Yes |
Thickness | 4 Mils |
Latex Content | Latex Free |
Special Features | Food Safe |
Application | Cleaning, cooking, medical |
Ambidextrous/Hand-Specific | Ambidextrous |
Glove Hand Style | Ambidextrous |
Description
- •100% Nitrile
- •No Allergies or Irritation - Latex-Free, Powder-Free, Ambidextrous Gloves
- •Medical Grade - Premium Professional Quality Certified Medical Examination Glove
- •X Factor Scientific - Blue Examination Gloves with finger texturing for better grip, measuring 9.5 inches from fingertip to glove cuff
- •Wide range of applications - Suitable for Physicians, Dentists, Health Care, Emergency Services, Law Enforcement, Food Processing, Food Services and many industrial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, XL, 100 PK, Blue (N2S-E-4)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Small, 100 Pack (ND4020)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White (FC-N-S)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (MIIPRO31763)
- X Factor Scientific Gloves & Hand Protection