Shop All Scrub Sets
X Factor Scientific
Isolation Gown With Elastic Cuff, Latex-Free, Fluid Resistant, Polypropylene, 100PK
Mfr # PP2IG2
Zoro # G510062625
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 45 inches
- Material Polypropylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X Factor Scientific
- MFR # PP2IG2
- Zoro # G510062625
- Country of Origin China
- Category Scrub Sets
Dimensions
Size | 45 inches |
Details
Item | Isolation Gown |
Material | Polypropylene |
Color | Yellow |
Description
- •100% Spun-bond Polypropylene
- •Isolation Clean Gowns are made of high-quality spunbond-meltblown-spunbond material
- •Perfect choice for Doctors, Medical Laboratory, Crime Scenes and Forensics, Dentists, Pharmacy, Science Projects at College Campus, Painting and Kitchen use
- •Tie Back Closure, Single Use
- •One size fits most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- X Factor Scientific Workwear and Protective Clothing