Shop All Planters & Window Boxes
X-Brand
X-Brand PL3585BK 29.5 in. Tall Nested Plastic Self Watering Indoor Outdoor Round Planter Pot; Black - Set of 2
Mfr # PL3585BK
Zoro # G703760314
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Brand
- MFR # PL3585BK
- Zoro # G703760314
- UPC # 684357973585
- Country of Origin China
- Category Planters & Window Boxes
Description
Add a distinctive decorative accent with these skillfully crafted planters from XBrand. These durable planters will look great inside your modern home, as well as outside on the patio or in the garden. Enjoy and watch your favorite plants and flowers and create a stylish atmosphere that will be admired by every guest or passer-by. Use several planters together to create a small garden greenery or separate them to bring elegance to multiple spaces. XBrand's planters are a statement for any home decor while creating a unique and versatile look.
Features- Nested Plastic Self Watering Indoor Outdoor Round Planter Pot
- Set of 2
- Features a set of two round tall self-watering planters with black finish, that perfectly matches any indoor or outdoor d cor
- Grow your favorite flowers while creating a relaxing and serene atmosphere and turning any place into a blend of colors
- With a sleek and modern design, these planters will add an attractive visual look to your home
- Color: Black
- Size: 29.5 in. Tall
- Dimension: 15. 8 x 15. 8 x 29. 5 in.
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Home Defense Insect Repellent For Mosquitoes 16 oz (0438006)
- MTD Cable-Control (946-1252)
- NATIONAL HARDWARE GATE HOOK W/STPL ZNC 5"" (N122-283)
- HUNTER SPRNKLR POPUP ADJ 4"" PRO (PROS0415A)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- PANACEA Panacea 9 in. H X 14 in. W X 14 in. D Steel English Wide Band Hanging Basket Black/Brown (87811)
- COBRACO Welcome Garden Planter w/Coco Liner, Blk (WGPFW)
- CRESCENT GARDEN 2 in. H X 6 in. D Plastic Plant Saucer Clear (BV060S00C)
- PANACEA Holder Flowerbx Adj Blk (89054)
- GARDMAN USA Gardman 89168 16 in. Heavy Duty Plant Caddy (GA10947)
- CHEUNGS Abstract Mosaic Pattern Ceramic Planter; Gray (5591GR)
- X-Brand Landscaping Materials