Shop All Pencil Sharpeners
X-Acto
XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black
Mfr # 1818X
Zoro # G4524728
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Silver/Smoke
- Type Electric
- Length (In.) 5 ft
- Width (In.) 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 1818X
- Zoro # G4524728
- UPC # 79946271720
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length (In.) | 5 ft |
Width (In.) | 3.5" |
Size | Medium |
Depth | 5.5" |
Height | 4.5" |
Details
Power Source | AC |
Color | Black/Silver/Smoke |
Type | Electric |
Features | Auto-Reset; SafeStart® |
Blade Material | Low Alloy Steel |
Weight | 1.28 lbs |
Standards | ETL Listed |
Description
Stylish and powerful, the XLR Electric Pencil Sharpener combines smart sharpening technology with modern construction for dependable home and office use. This classic box sharpener is designed for daily use and utilizes a hardened helical cutter to efficiently sharpen pencils to fine point tips. A powerful yet quiet electric motor delivers reliable sharpening power, while an Auto-Reset feature helps prevent overheating and damage. PencilSaver technology eliminates oversharpening to extend pencil life and minimize waste. The XLR Electric Pencil Sharpener is designed to be a sleek and reliable addition to your office space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll (DL1420)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- BIG HORN Carpenter's Pencil Sharpener (19853)
- X-Acto Pencil Sharpeners