Shop All Paper Cutters
X-Acto
Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18"
Mfr # 26618LMR
Zoro # G4601762
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 18"
- Blade Material Hardened Steel
- Length 18"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 26618LMR
- Zoro # G4601762
- UPC # 79946266184
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 18" |
Length | 18" |
Width | 18" |
Details
Blade Material | Hardened Steel |
Description
X-ACTO® Square Commercial Grade Wood Base Guillotine Trimmer, 15 Sheets, 18" x 18"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- KLEIN TOOLS Duckbill Napping Shear, 7-Inch (G548DR)
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx33-1/2"Lx3"H, BK/SR (CUI12500)
- X-Acto Paper Cutters