Shop All Arts & Crafts
X-Acto
Self-Healing Cutting Mat, Nonslip, 12x18
Mfr # X7761
Zoro # G4253466
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 18"
- Color Gray
- Material PVC
- Use With X-ACTO® Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # X7761
- Zoro # G4253466
- UPC # 079946118650
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Width | 12" |
Length | 18" |
Details
Item | Self-Healing Cutting Mat,Nonslip,12x18 |
Color | Gray |
Material | PVC |
Use With | X-ACTO® Knives |
For Use With | X-ACTO® Knives |
Weight | 1.28 lbs |
Cutting Mats Type | Self-Healing |
Description
Self-Healing Cutting Mat,Nonslip,12x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial Side Loading Cardboard Corrugated Boxes, 36"L x 5"W x 48"H, Kraft (36548FOL)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Yellow Ink (2107619)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- CHARLES LEONARD Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes (42024-ST)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- RIT DYE PWDR DYE PWDR DARK GRN (83351)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Green (175-8135)
- X-Acto