Shop All Pencil Sharpeners
X-Acto
ProX Classroom Electric Pencil Sharpener, AC-Powered, Silver/Black
Mfr # 1612X
Zoro # G4526170
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Silver/Smoke
- Width (In.) 3"
- Blade Material Low Alloy Steel
- Length (In.) 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 1612X
- Zoro # G4526170
- UPC # 79946271683
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width (In.) | 3" |
Length (In.) | 5 ft |
Height | 9" |
Size | Extra-Large |
Depth | 5" |
Details
Power Source | AC |
Color | Black/Silver/Smoke |
Blade Material | Low Alloy Steel |
Type | Electric |
Features | Auto-Reset; SafeStart® |
Standards | ETL Listed |
Weight | 1.43 lbs |
Description
The dependable and heavy-duty ProX Electric Pencil Sharpener combines smart sharpening technology with rugged construction for high-volume environments. Anti-Microbial Shield prevents bacteria build-up on the sharpener. Designed for continuous use, this reliable ProX sharpener utilizes dual hardened helical cutters to efficiently sharpen pencils to fine point tips. A powerful and quiet electric motor delivers reliable sharpening power, while an Auto-Reset feature prevents overheating and possible damage. SmartStop technology automatically shuts off the motor when pencils are fully sharpened. The ProX Electric Pencil Sharpener is designed to serve schools and commercial environments with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32, 22 x 17 x 12 RSC, 22x17x12 in (60YP78)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- FORNEY Silver Paint Marker (70824)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- X-ACTO Mighty Mite Electric Pencil Sharpener, AC-Powered, Mineral Green (19501X)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- BOSTON Pencil Sharpener Manual (1031)
- X-Acto Pencil Sharpeners