Shop All Pencil Sharpeners
X-Acto
Powerhouse Pencil Sharpener
Mfr # ELM1799X
Zoro # G3854834
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Metal, Electronics
- Includes 1 sharpener
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # ELM1799X
- Zoro # G3854834
- UPC # 79946271706
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Black |
Material | Plastic, Metal, Electronics |
Includes | 1 sharpener |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Spend less time sharpening and more time writing the X-ACTO® Powerhouse® Pencil Sharpener. This electric pencil sharpener comes with the Pencil Saver® feature that prevents over-sharpening and keeps pencil tips precise for less breakage. The innovative design of this heavy-duty sharpener provides visibility to the cutter blades, while the anti-clog cutter gear makes it perfect for colored pencils. A slip-resistant bottom keeps the pencil sharpener steady when in use. Finally, the SafeStart® electric motor stops when the large, easy-to-empty shavings bin is removed. Stay sharp with X-ACTO, the #1 electric pencil sharpener brand!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- SANFORD Sanford 652-30162PP Sharpie Permanent Markers; Fine Point; Black - 2 Per Card (652-30162PP)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- X-ACTO Teacher Pro Pencil Sharpener (ELM1675X)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- X-Acto Pencil Sharpeners