Shop All Pencil Sharpeners
X-Acto
Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke
Mfr # 1606X
Zoro # G4525540
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Gold/Smoke
- Type Electric
- Width (In.) 4"
- Length (In.) 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 1606X
- Zoro # G4525540
- UPC # 79946271690
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Width (In.) | 4" |
Length (In.) | 5 ft |
Size | Extra-Large |
Depth | 8" |
Height | 7.5" |
Details
Power Source | AC |
Color | Black/Gold/Smoke |
Type | Electric |
Features | Auto-Reset; SafeStart® |
Blade Material | Low Alloy Steel |
Standards | ETL Listed |
Weight | 4.76 lbs |
Description
The fastest electric pencil sharpener from X-ACTO®, the Mighty Pro® sharpens woodcase pencils to a precise tip in no time. Break-resistant sharpening action ensures frustration-free operation. SmartStop prevents over-sharpening by automatically shutting off the motor when the pencil reaches ideal sharpness; and just to make sure, a bold LED lets you know when your pencil is ready to write. An auto-adjust dial seamlessly accommodates nearly any pencil size, while a slip-resistant bottom keeps the sharpener steady. SafeStart® electric motor locks the blades in place when the extra-large, easy-to-empty shavings bin is removed. Compatible with colored pencils. Stay sharp with X-ACTO®!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- BIG HORN Carpenter's Pencil Sharpener & 7 Inch Long x 9/16 Inch Wide Pencils, PK 12 (19850)
- X-Acto Pencil Sharpeners