Shop All Pencil Sharpeners
X-Acto
Mighty Mite Electric Pencil Sharpener, AC-Powered, Mineral Green
Mfr # 19501X
Zoro # G4524658
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Gray/Smoke
- Blade Material Low Alloy Steel
- Length (In.) 5 ft
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 19501X
- Zoro # G4524658
- UPC # 79946271737
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length (In.) | 5 ft |
Width (In.) | 3.5" |
Size | Medium |
Height | 4.5" |
Depth | 5.5" |
Details
Power Source | AC |
Color | Black/Gray/Smoke |
Blade Material | Low Alloy Steel |
Type | Electric |
Features | Auto-Reset; SafeStart® |
Weight | 0.88 lbs |
Standards | ETL Listed |
Description
Compact, modern design makes the Mighty Mite® great for any small workspace. Hardened helical cutter for maximum precision and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- X-ACTO Mighty Mite Pencil Sharpener (ELM19501X)
- BIG HORN Carpenter's Pencil Sharpener Jar (RED / BLUE / YELLOW) 24pcs / Jar (19856)
- X-Acto Pencil Sharpeners