Shop All Pencil Sharpeners
X-Acto
Manual Pencil Sharpener
Mfr # 1001
Zoro # G5262008
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Manual
- Color Black
- Blade Material X-ACTO® Steel
- Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 1001
- Zoro # G5262008
- UPC # 079946010015
- Country of Origin China
- Category Pencil Sharpeners
Details
Item | Manual Pencil Sharpener |
Power Source | Manual |
Color | Black |
Blade Material | X-ACTO® Steel |
Type | Manual |
Description
Manual Pencil Sharpener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- SAFCO File, Tub, Desktop, Mesh, Black (2162BL)
- X-ACTO Teacher Pro Pencil Sharpener (ELM1675X)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- HELIX Crayon & Pencil 2-Hole Canister Sharpener, 10PK (37112)
- X-Acto Pencil Sharpeners