Shop All Paper Cutters
X-Acto
Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18"
Mfr # 26358
Zoro # G4598892
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 18"
- Blade Material Hardened Steel
- Length 18"
- Width 12"
- Capacity 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 26358
- Zoro # G4598892
- UPC # 79946263589
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 18" |
Length | 18" |
Width | 12" |
Details
Blade Material | Hardened Steel |
Capacity | 15 |
Weight | 16 lbs |
Description
X-ACTO® Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Calibration Label, Green/White, Pk25 (LPC422)
- CYNAMED Wax Carving Tool Set, 10pc (CYZR-0348)
- SCHOOL SMART Packing Tape Dispenser with 3 Inch Core (084856)
- TOMBOW Tape, Correction, PK4 (68626)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: Elite - Carbide Cutter Wheel 50mm 2003 (LKP) (LKP-CARBIDE-WHEEL)
- X-Acto Paper Cutters