Shop All Pencil Sharpeners
X-Acto
Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable
Mfr # EPI1031
Zoro # G6761335
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver, Black
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 1 manual sharpener, mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # EPI1031
- Zoro # G6761335
- UPC # 79946010312
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Silver, Black |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 manual sharpener, mounting screws |
Description
The X-ACTO KS manual pencil sharpener is a traditionally styled pencil sharpener that mounts easily onto any horizontal or vertical surface. This KS manual pencil sharpener includes an 8-hole dial pencil selector. Able to stand up to continuous, heavy duty sharpening, this crank pencil sharpener makes a great addition to a workshop desk or table. The KS model features a brilliant metal finish.
- Features X-ACTO dual hardened helical cutters
- Wall or desk mount (screws included)
- Die-cast metal base with steel shavings receptacle
- Large shavings receptacle
- 8 hole pencil selector
- Features X-ACTO dual hardened helical cutters
- Wall or desk mount (screws included)
- Die-cast metal base with steel shavings receptacle
- Large shavings receptacle
- 8 hole pencil selector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- X-ACTO Teacher Pro Pencil Sharpener (ELM1675X)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- X-ACTO Manual Pencil Sharpener (1001)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- X-Acto Pencil Sharpeners