Shop All Paper Cutters
X-Acto
Guillotine Trimmer, Wood, 15"
Mfr # 26315
Zoro # G5428230
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15"
- Blade Material Hardened Steel
- Width 12"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 26315
- Zoro # G5428230
- UPC # 079946263152
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15" |
Width | 12" |
Length | 15" |
Details
Item | Guillotine Trimmer,Wood,15" |
Blade Material | Hardened Steel |
Description
Guillotine Trimmer,Wood,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- 2000 PLUS Replacement Ink Pad, Red (65488)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- X-Acto Paper Cutters