Shop All Paper Cutters
X-Acto
Guillotine Trimmer, 20 Sheets, 24"x24"
Mfr # 26624
Zoro # G4253615
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 24"
- Blade Material Hardened Steel
- Width 24"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 26624
- Zoro # G4253615
- UPC # 079946266245
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 24" |
Width | 24" |
Length | 24" |
Details
Item | Guillotine Trimmer,20 Sheets,24"x24" |
Blade Material | Hardened Steel |
Description
Guillotine Trimmer,20 Sheets,24 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- SQUARE Register, Touchscreen Display, Gray (A-SKU-0665)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- X-Acto Paper Cutters