Shop All Paper Cutters
X-Acto
Guillotine Trimmer, 15 Sheets, 15"x15"
Mfr # 26615
Zoro # G4253630
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 15"
- Blade Material Hardened Steel
- Length 15"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # 26615
- Zoro # G4253630
- UPC # 079946266153
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15" |
Length | 15" |
Width | 15" |
Details
Item | Guillotine Trimmer,15 Sheets,15"x15" |
Blade Material | Hardened Steel |
Description
Guillotine Trimmer,15 Sheets,15 In.x15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Binding Paper, 8.5 x11, White, PK250 (2514479)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- TYVEK Tyvek® Shipping Tags, 5 1/4" x 2 5/8", Red, 100/Case (G14061D)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- X-Acto Paper Cutters