Shop All Utility Knife Blades
X-Acto
Bulk Pack Blade, X-Acto Knives, #11, PK500
Mfr # X511
Zoro # G4253761
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon
- Blade Edge Cutting
- Application X-ACTO™ By Boston® Hobby Knives
- Blade Dia. # 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Acto
- MFR # X511
- Zoro # G4253761
- UPC # 079946086560
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Blade Dia. | # 11 |
Details
Material | Carbon |
Blade Edge | Cutting |
Item | Bulk Pack Blade,X-Acto Knives,#11,PK500 |
Application | X-ACTO™ By Boston® Hobby Knives |
Description
This X-ACTO X511 Bulk Pack Blade is a 500-pack of the high-quality replacement blades you need. Made from durable, long lasting metal with a precision ground edge that stays sharp. It comes in a convenient 500 pack for added convenience and storage. The X-ACTO X511 Bulk Pack Blade will help you get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #3, 12 pk. (C20894)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK100 (X611)
- DORMAN Dorman 22018 Plastic Razor Blades (D18-22018)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- CENTURY DRILL & TOOL Breakaway Knife Bulk Jar 50PK (74001)
- CARDINAL SAFETY CO Cardinal Switch Mini Safety Cutter, Replaceable Cartridge, 3in L, Red (C-111KCR)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- X-Acto Knives, Cutters & Snips