Shop All Utility Knife Blades
X-Acto
Bulk Pack Blade, X-Acto Knives, #11, PK100
Mfr # X611
Zoro # G4253755
product price: $34.45
/pk 100, $0.34/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon
- Blade Dia. # 11
- Application X-ACTO™ By Boston® Hobby Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # X611
- Zoro # G4253755
- UPC # 079946087055
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Blade Dia. | # 11 |
Details
Material | Carbon |
Item | Bulk Pack Blade,X-Acto Knives,#11,PK100 |
Application | X-ACTO™ By Boston® Hobby Knives |
Description
The X-ACTO X611 Bulk Pack Blade is an essential utility knife blade. It's compatible with a range of knives. This bulk pack includes 100 blades for convenience and efficiency. The #11 standard utility blade is made from durable metal, making it suitable for a wide variety of projects. The X-ACTO X611 Bulk Pack Blade will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Joining Biscuits (DW6825)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK500 (X511)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- EXCEL BLADES Single Edge Replacement Blade 0.012" -100 pcs., 10 pack (22612)
- HULTAFORS TOOLS Utility Blade Edge UBE-10 (UBE-10)
- STANLEY 1-Pt Sngle Edge Pckt Knife Blde, 2-4/5" W (11-040)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- X-Acto Knives, Cutters & Snips