No Product Image Available
X-Acto

26642MR 12'' Square 12 Sheet Laser Guillotine Paper Trimmer


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Trim smooth precise cuts of paper with the help of this X-Acto 26642MR 12'' square 12 sheet laser guillotine paper trimmer with wood base! Ideal for offices schools day cares health care facilities or marketing and publishing agencies a sturdy well-built paper trimmer makes cutting and slicing paper a quick and effortless task. You can use a paper trimmer to make banners posters signs or even fun arts and crafts like scrapbooks! The durable hardened steel blade on this guillotine paper cutter cleanly cuts up to 12 sheets of paper at a time which increases efficiency and keeps production moving.**This paper trimmer features a laser guide with enhanced metric grids to ensure incredibly accurate smooth cuts. A perpetual edge self-sharpening system keeps the cutting blade razor sharp but thanks to the finger guard you won't have to worry about accidents. For further protection against injury the handle also comes with a safety lock as well as a soft grip end for a more ergonomic experience. A wood base is both durable and lightweight so you can easily transport the unit from room to room.**Overall Dimensions:*Length: 12''*Width: 12''*Blade Length: 12''*Sheet Capacity: 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.