Shop All Paper Cutters
X-Acto
26315 12'' x 15'' 15 Sheet Heavy-Duty Guillotine Paper Trimmer
Mfr # 70326315
Zoro # G311378222
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 70326315
- Zoro # G311378222
- Country of Origin China
- Category Paper Cutters
Description
Trim smooth precise cuts of paper with the help of this X-Acto 26315 12'' x 15'' 15 sheet heavy-duty guillotine paper trimmer with wood base! Ideal for offices schools day cares health care facilities or marketing and publishing agencies a sturdy well-built paper trimmer makes cutting and slicing paper a quick and effortless task. You can use a paper trimmer to make banners posters signs or even fun arts and crafts like scrapbooks! The durable hardened steel blade on this guillotine paper cutter cleanly cuts up to 15 sheets of paper at a time which increases efficiency and keeps production moving.**This paper trimmer features enhanced metric grids to ensure incredibly accurate smooth cuts. A perpetual edge self-sharpening system keeps the cutting blade razor sharp but thanks to the safety guide and latch you won't have to worry about accidents. For further protection against injury the handle also comes with a safety lock as well as a oversized rubber grip end for a more ergonomic experience. A wooden base is both durable and lightweight with non-skid rubber feet that prevent sliding during operation.**Overall Dimensions:*Length: 15''*Width: 12''*Blade Length: 15''*Sheet Capacity: 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear (R69)
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- X-Acto Paper Cutters