Shop All Paper Cutters
X-Acto
12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12"
Mfr # 26642LMR
Zoro # G4600240
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Hardened Steel
- Length 12"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Acto
- MFR # 26642LMR
- Zoro # G4600240
- UPC # 79946266429
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Length | 12" |
Width | 12" |
Details
Blade Material | Hardened Steel |
Description
X-ACTO® 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Magenta Toner Cartridge 6K Yield (MXC35TM)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- X-Acto Paper Cutters