Shop All General Purpose Gloves
X-20
Glove, Hi Vis Back, Black/Yellow, XS, PR
Mfr # 2137HY/ 7
Zoro # G7530090
product price: $7.75
/pr
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Palm Material Synthetic Leather
- Palm Construction Single with Reinforcements
- Minimum Temperature Not Rated
- Color Family Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-20
- MFR # 2137HY/ 7
- Zoro # G7530090
- Country of Origin China
- Category General Purpose Gloves
Details
Color | Black/Yellow |
Item | Mechanics Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Single with Reinforcements |
Minimum Temperature | Not Rated |
Color Family | Black, Yellow |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- X-20 Glove, Hi Vis Back, Black/Yellow, XL, PR (2137HY/11)
- MAGID KnitMaster Heavyweight 7gauge Knit Gloves, 12PK (T93)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- BOSS GLOVES CHORE FLXO LEATHER PALM (0666)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143E)
- SLOGGERS Garden Shoe Sz 9 Black (5102BK09)
- BOSS GRIP GLOVES TACTILE BK L (B31181-L)
- X-20 General Purpose Gloves