Shop All General Purpose Gloves
X-20
Glove, Hi Vis Back, Black/Yellow, S, PR
Mfr # 2137HY/ 8
Zoro # G7530282
product price: $7.99
/pr
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Palm Material Synthetic Leather
- Palm Construction Single with Reinforcements
- Color Family Black, Yellow
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-20
- MFR # 2137HY/ 8
- Zoro # G7530282
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Mechanics Gloves |
Color | Black/Yellow |
Palm Material | Synthetic Leather |
Palm Construction | Single with Reinforcements |
Color Family | Black, Yellow |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV703FG (M))
- ALPINE INDUSTRIES Single Box Wire Wall Mount Glove Dispense, Black (485-01-BLA)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- SIGNMISSION OSHA Helmet Glasses And Vests Are W/ Symbol 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10658)
- X-20 Glove, Hi Vis Back, Black/Yellow, XL, PR (2137HY/11)
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- X-20 Gloves & Hand Protection