Shop All Thin Client Systems
Wyse
Z90D7 16Gb Fl/2Gb Ram Dual Core
Mfr # 909740-21L
Zoro # G2521700
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.9"
- Operating System Windows Embedded Standard 7
- Height 7.9"
- Product Type Thin Client
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909740-21L
- Zoro # G2521700
- UPC # 662724932182
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Depth | 8.9" |
Height | 7.9" |
Width | 1.9" |
Details
Operating System | Windows Embedded Standard 7 |
Product Type | Thin Client |
Compatibility | Microsoft RemoteFX, Citrix Ready, Vmware Ready |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.