Shop All Thin Client Systems
Wyse
Xenith 2 T00X 8M-Spi/0F/1Gr Dvi Us
Mfr # 909576-01L
Zoro # G2528037
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.9"
- Height 1"
- Depth 4.7"
- Operating System Wyse Zero
- Product Type Zero Client
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909576-01L
- Zoro # G2528037
- UPC # 662724919121
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 6.9" |
Height | 1" |
Depth | 4.7" |
Details
Operating System | Wyse Zero |
Product Type | Zero Client |
Compatibility | HDX, Citrix Ready |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.