Shop All Thin Client Systems
Wyse
T10 8M-Spi/0F/1Gr Dv-Integrated Wls Us
Mfr # 909567-01L
Zoro # G2528332
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Depth 4.7"
- Operating System Wyse Thin OS
- Wireless LAN Standard IEEE 802.11b/g
- Product Type Thin Client
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909567-01L
- Zoro # G2528332
- UPC # 662724123023
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Height | 1" |
Depth | 4.7" |
Width | 6.9" |
Details
Operating System | Wyse Thin OS |
Wireless LAN Standard | IEEE 802.11b/g |
Product Type | Thin Client |
Compatibility | VMware, Citrix |
Description
The WYSE brand T10 8M-Spi/0F/1Gr Dv-Integrated Wls Us is a thin client with a height of 1", a width of 6.9", and a depth of 4.7". It is equipped with Wyse Thin OS as its operating system and IEEE 802.11b/g as its wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.