Shop All Thin Client Systems
Wyse
Pro2 Zero G-T48E 1.4Ghz 2Gb G-T48E Proc Client
Mfr # 909639-01L
Zoro # G2528052
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Wyse Zero
- Width 1.6"
- Depth 7.3"
- Product Type Zero Client
- Height 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909639-01L
- Zoro # G2528052
- UPC # 662724808005
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 1.6" |
Depth | 7.3" |
Height | 6.7" |
Details
Operating System | Wyse Zero |
Product Type | Zero Client |
Compatibility | Citrix XenDesktop, HDX 3D, HDX 3D Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.