Shop All Thin Client Systems
Wyse
P45 32Mb Fl/512Mb Ddr3 Ram
Mfr # 909102-01L
Zoro # G2526978
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Zero Client
- Width 1.8"
- Depth 5.1"
- Height 7"
- Compatibility VMware View
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909102-01L
- Zoro # G2526978
- UPC # 662724922008
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 1.8" |
Depth | 5.1" |
Height | 7" |
Details
Product Type | Zero Client |
Compatibility | VMware View |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.