Shop All Thin Client Systems
Wyse
D90D7 Thin Client G-T48E 1.4Ghz/4Gb 16Gb Ram
Mfr # 909654-21L
Zoro # G2526521
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.7"
- Operating System Windows Embedded Standard 7
- Depth 7.3"
- Product Type Thin Client
- Width 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909654-21L
- Zoro # G2526521
- UPC # 662724930133
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Height | 6.7" |
Depth | 7.3" |
Width | 1.6" |
Details
Operating System | Windows Embedded Standard 7 |
Product Type | Thin Client |
Compatibility | Vmware Ready, Microsoft RemoteFX Enabled |
Description
The WYSE brand D90D7 Thin Client G-T48E 1.4Ghz/4Gb 16Gb Ram has a height of 6.7", a depth of 7.3", and a width of 1.6". It has an operating system of Windows Embedded Standard 7 and a product type of Thin Client.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.