Shop All Thin Client Systems
Wyse
D10Dp 1.4Ghz 2Gb 8Gb Thin Client
Mfr # 909835-01L
Zoro # G2519996
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Wyse Thin OS
- Product Type Thin Client
- Width 1.6"
- Depth 7.3"
- Height 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909835-01L
- Zoro # G2519996
- UPC # 662724708008
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 1.6" |
Depth | 7.3" |
Height | 6.7" |
Details
Operating System | Wyse Thin OS |
Product Type | Thin Client |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.