Shop All Thin Client Systems
Wyse
D10D 2Gf 2Gr W/ Iw
Mfr # 909638-51L
Zoro # G2528201
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.7"
- Width 1.6"
- Product Type Thin Client
- Depth 7.3"
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 909638-51L
- Zoro # G2528201
- UPC # 662724806070
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Height | 6.7" |
Width | 1.6" |
Depth | 7.3" |
Details
Product Type | Thin Client |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Wyse Thin OS |
Compatibility | Compatibility/Support list:Citrix Receiver 3.x compatible, RDP 8.0 Compatible, Smart/Proximity Card Support, Microsoft RemoteFX, Server OS Infrastructure Support: Citrix XenDesktop 4.0 - 5.6, Citrix Presentation Server, VMware View 4.0 - 5.2, Dell vWorkspace (Quest Software), Citrix XenApp 4.5 - 6.5 and Citrix Presentation Server, Microsoft Windows Terminal Server 2003, 2008/R2, 2012, Support for other leading VDI brokers (Desktone, Leostream, etc) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.