Shop All Thin Client Systems
Wyse
C10Le 128F/512R Dvi Us
Mfr # 902175-01L
Zoro # G2527057
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.9"
- Product Type Thin Client
- Height 1.4"
- Operating System Wyse Thin OS
- Depth 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyse
- MFR # 902175-01L
- Zoro # G2527057
- UPC # 662724214202
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 6.9" |
Height | 1.4" |
Depth | 4.8" |
Details
Product Type | Thin Client |
Operating System | Wyse Thin OS |
Description
The WYSE brand C10Le 128F/512R Dvi Us is a thin client with a width of 6.9", a height of 1.4", and a depth of 4.8". It runs on the Wyse Thin OS operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.