Shop All Thin Client Systems
Wyse
5060 Tc -Thinos - 8Gf/4Gr
Mfr # MD5DT
Zoro # G2578437
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Wyse Thin OS
- Width 1.6"
- Depth 7.3"
- Height 6.7"
- Product Type Thin Client
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wyse
- MFR # MD5DT
- Zoro # G2578437
- UPC # 884116258803
- Country of Origin Unknown
- Category Thin Client Systems
Dimensions
Width | 1.6" |
Depth | 7.3" |
Height | 6.7" |
Details
Operating System | Wyse Thin OS |
Product Type | Thin Client |
Description
The WYSE brand 5060 TC-Thinos - 8Gf/4Gr is a thin client with an operating system of Wyse Thin OS. It has a width of 1.6", a depth of 7.3", and a height of 6.7". Its product type is a thin client.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.