Shop All Multi-Purpose Wipes
Wypall
X90 Heavy-Duty Wipers Dispenser B, PK136, 136 PK
Mfr # KW126
Zoro # G8486766
product price: $136.99
/pk 136, $1.01/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.88
- Dispenser Height 16.8 in
- Paper Towel Width 11.1"
- Dispenser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KW126
- Zoro # G8486766
- UPC # 848109056692
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Height | 16.8 in |
Paper Towel Width | 11.1" |
Details
Item | X90 Heavy-Duty Wipers Dispenser B,PK136 |
Weight | 3.88 |
Dispenser Color | White |
Description
X90 Heavy-Duty Wipers Dispenser B,PK136, Package Quantity 136
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- SANITAIRE Extractor Hose 15 ft. with Upholstery (SC81B)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL Towels & Wipes, White, Box, Paper, 125 Wipes, Unscented, 2250 PK (KCC 05322)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- PFC Dry Wipe, White, Wood Pulp, 100 Wipes, 15 in x 13 1/2 in, 100 PK (PFC-99975-100L)
- Wypall Multi-Purpose Wipes