Shop All Multi-Purpose Wipes
Wypall
X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK
Mfr # KW127
Zoro # G8486784
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 12.6"
- Width 11.8"
- Net Weight 9.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # KW127
- Zoro # G8486784
- UPC # 848109056708
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 12.6" |
Width | 11.8" |
Details
Item | X90 Heavy-Duty Jumbo Roll Wipers,PK450 |
Color | Blue |
Net Weight | 9.26 |
Description
X90 Heavy-Duty Jumbo Roll Wipers,PK450, Package Quantity 450
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Canister, PK12 (FS45NRCN)
- UNGER The Pill Glass Cleaner 10 Pills, 10PK (PL10)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 176 Wipes, Unscented, 10 PK (KCC 83550)
- WYPALL Towels & Wipes, White, Box, Paper, 125 Wipes, Unscented, 2250 PK (KCC 05322)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 100 Wipes, Unscented, 800 PK (5800)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850925)
- Wypall Multi-Purpose Wipes