Shop All Multi-Purpose Wipes
Wypall
X80 Heavy-Duty Wipers Dispenser Box, PK5, 5 PK
Mfr # KW123
Zoro # G8486976
product price: $258.99
/pk 5, $51.80/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.86
- Dispenser Height 16.8 in
- Dispenser Color White
- Paper Towel Width 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KW123
- Zoro # G8486976
- UPC # 848109056272
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Height | 16.8 in |
Paper Towel Width | 9.1" |
Details
Item | X80 Heavy-Duty Wipers Dispenser Box,PK5 |
Weight | 10.86 |
Dispenser Color | White |
Description
X80 Heavy-Duty Wipers Dispenser Box,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- PERFORMANCE TOOL 3Pc Power Tool Brush Set, W4991 (W4991)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- WYPALL L40 All Purpose Wipers Dispenser Bo, PK9, White, DRC (Double Re-Creped), 9 PK (KW114)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- Wypall Multi-Purpose Wipes