Shop All Rags & Towels
Wypall
X70 Cloths, Center-Pull, 9 4/5 x 13 2/5, White, 275/Roll, PK3, 3PK
Mfr # 41702
Zoro # G906437792
product price: $140.99
/pk 3, $47.00/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HYDROKNIT*
- Paper Towel Type Dry Wipes
- Color White
- Size 9 4/5 x 13 2/5
- Features Center-Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 41702
- Zoro # G906437792
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 9 4/5 x 13 2/5 |
Length | 12.2 |
Width | 9.8" |
Details
Material | HYDROKNIT* |
Paper Towel Type | Dry Wipes |
Item | Towels & Wipes |
Color | White |
Features | Center-Pull |
Fragrance | Unscented |
Packaging Type | Roll |
Wipes Application | Dry Wipes |
Wipes per Container | 275 |
Weight | 11.8 lbs |
Application | General Purpose; Industrial; General Purpose; Industrial |
Description
Regardless of your task, industry or budget, our WypAll wipes, towels and cloths are designed to give you the durability, absorbency and versatility of a laundered cloth with the cost efficiency and hygiene of a disposable. Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. When you're running a business, it pays to use the very best supplies. If you've been using either laundered shop towels or textile shop rags, you can trust Wypall X70 reusable paper towels. They are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. These premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, soil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries. As we look towards the future, Kimberly-Clark Professional is committed to providing a wide collection of essential products and services that help make your workplace exceptional. Our dedication to innovation has helped businesses confidently navigate change and empowered people at work for nearly 150 years and we are committed to do so for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete MonsoonPlus Stripwasher 10 Inch (EH250,MS250)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- ETTORE Replacement Pole Tip (9019)
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK (35010)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- Wypall Rags & Towels