Shop All Multi-Purpose Wipes
Wypall
X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK
Mfr # KW119
Zoro # G8486723
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12.5"
- Height 12"
- Net Weight 15.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # KW119
- Zoro # G8486723
- UPC # 848109056234
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5" |
Height | 12" |
Details
Item | X70-1/4 Fold Industrial Pro Wipers,PK12 |
Color | White |
Net Weight | 15.84 |
Description
X70-1/4 Fold Industrial Pro Wipers,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener, PK 6 (346577)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.5" Cr, 12.63w x 10.2d x 16.13h, Wht (9991)
- A & I PRODUCTS Shop Towel, 10" X 12"; Case Of 6, 200 Count Card Board Boxes 26.5" x17.5" x11" (A-ST200B-6)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 80 Wipes, Unscented, 400 PK (41048)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- WYPALL ToWhtl, Dairy, Popup Box, PK18, White, Box, 18 PK (01772)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT*, 1100 Wipes, 12 1/2 in x 13 2/5 in (34955)
- CLOROX Disinfectant Wipe, Green, Canister, Fresh (01593)
- Wypall Multi-Purpose Wipes