Shop All Rags & Towels
Wypall
X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK
Mfr # 35010
Zoro # G205742122
product price: $273.99
/pk 3, $91.33/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Size 22.5 x 39
- Color White
- Packaging Type Pack
- Wipes Application Dry Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 35010
- Zoro # G205742122
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 22.5 x 39 |
Length | 39" |
Width | 22 1/2" |
Details
Material | White |
Item | Towels & Wipes |
Color | White |
Packaging Type | Pack |
Wipes Application | Dry Wipes |
Fragrance | Unscented |
Application | Bathrooms; Bathrooms |
Wipes per Container | 100 |
Weight | 28.2 lbs |
Paper Towel Type | Dry Wipes |
Features | Flat Sheet Box |
Description
Pound for pound, WypAll* X60 Wipers absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight wiper. Designed to outperform laundered rags, WypAll* X60 Wipers help raise the standard for general-purpose wipers at a terrific value. They don’t use adhesives or binders, so they’ll leave no residue behind, and they’re reinforced for strength when wet or dry. These cleaning towels are so sturdy that they can often be used more than once (once you’ve used them a few times, they’re disposable). They’re designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll* X60 Reusable Cloths to deliver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Cleaner, f/Glass/Hard Surfaces, RTU, 1 Quart, Light Blue, 12PK (MLB05180012)
- SAFE T SORB OIL/GREASE ABSORBENT 40 LB (7941)
- LIBMAN 3 in. W Polypropylene Handle Dish Brush (46)
- REMCO 13" Yellow Bench Brush, Polyester (45826)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- WYPALL L40 Towels, POP-UP Box, White, 16 2/5 x 9 4/5, 100/Box, PK9 (5790)
- WYPALL Microfiber Cleaning Cloth, Blue, 24PK (83620CT)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- Wypall Rags & Towels