Shop All Multi-Purpose Wipes
Wypall
X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK
Mfr # KW118
Zoro # G8486906
product price: $212.99
/pk 1100, $0.19/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 13.4"
- Width 12.5"
- Net Weight 16.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KW118
- Zoro # G8486906
- UPC # 848109056227
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 13.4" |
Width | 12.5" |
Details
Item | X60 Industrial Jumbo Roll Wipers,PK1100 |
Color | White |
Net Weight | 16.52 |
Description
X60 Industrial Jumbo Roll Wipers,PK1100, Package Quantity 1100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- WYPALL Towels & Wipes, White, Box, Paper, 125 Wipes, Unscented, 2250 PK (KCC 05322)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 100 Wipes, Unscented, 800 PK (5800)
- WYPALL Towels & Wipes, White, BRAG™ Box, Multi-Ply; 176 Wipes, Unscented, 176 PK (412-34607)
- WYPALL Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK (KCC 05796)
- PURELL Towels & Wipes, White, Cloth, 1 Wipes, Fresh Citrus, 6 PK (9342-06)
- Wypall Multi-Purpose Wipes