Shop All Rags & Towels
Wypall
X60 Cloths, Small Roll, 19 3/5 x 13 2/5, White, 130/RL, PK6, 6PK
Mfr # 35421
Zoro # G406437575
product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 19 3/5 x 13 2/5
- Color White
- Wipes per Container 130
- Features Small Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 35421
- Zoro # G406437575
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 19 3/5 x 13 2/5 |
Length | 12.2" |
Width | 19.6" |
Details
Material | White |
Item | Towels & Wipes |
Color | White |
Wipes per Container | 130 |
Features | Small Roll |
Application | General Purpose;Hand Washing; General Purpose;Hand Washing |
Packaging Type | Roll |
Weight | 22 lbs |
Fragrance | Unscented |
Description
WypAll General Clean X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wet/Dry Vac Dust Collection Bags for 10-14 Gal. Shop Vac Branded Vacuums, 3PK (CMXZVBE38768)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Gray (S-9970GR)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- WYPALL Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12.5x23.5, PK150 (6280)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, Blue, PK100 (51633)
- WYPALL X70 Cloths, Center-Pull, 9 4/5 x 13 2/5, White, 275/Roll, PK3, 3PK (41702)
- WYPALL Microfiber Cleaning Cloth, Blue, 24PK (83620CT)
- RUBBERMAID COMMERCIAL Microfiber Glass Cloth, PK12 (FGQ63000BL00)
- Wypall Rags & Towels