Wypall

X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wipes Application General Purpose; Hand Washing
  • Width 12.5"
  • Features Quarterfold
  • Packaging Type Poly Wrap
  • Paper Towel Type Dry Wipes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12.5"
Length 13"

Details

Item Towels & Wipes
Wipes Application General Purpose; Hand Washing
Features Quarterfold
Packaging Type Poly Wrap
Paper Towel Type Dry Wipes
Fragrance Unscented
Material HYDROKNIT*
Wipes per Container 76
Color White
Ply 1
Net Weight 15 lbs
Application General Purpose;Hand Washing

Description

WypAll® X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.


  • •Absorbent and reinforced to stay strong for cleaning performance in light duty tasksthey absorb water faster than rags.
  • •These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind.
  • •To create an effective general purpose industrial wiper, WypAll® combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.